Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5015
Zoro # G204836563
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5015
- Zoro # G204836563
- UPC # 78477205808
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.4 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating (ATMR1/4)
- WAGO Connector, PK50 (2773-406/K000-0002)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- Leviton Duplex Straight Blade Receptacles