Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 50 A Amps, 250VAC, 6-50R
Mfr # 5378-P00
Zoro # G504393230
product price: $12.89
/ea
Sold in multiples of 5 for $64.45
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 6-50R
- Color - Plugs and Receptacles Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5378-P00
- Zoro # G504393230
- UPC # 07847798235
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 4 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Receptacle Configuration 6-50R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- LEVITON Flanged Receptacle (5279-CWP)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (HBL5262SA)
- Leviton Straight Blade Devices