Shop All Single Straight Blade Receptacles
Leviton
Receptacle 3Wire 50A250V
Mfr # 05050-P00
Zoro # G3858000
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 125/250 VAC
- CSA C22.2 No. 42 File 152105
- At Rated Voltage 3 HP
- UL498 File E13399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 05050-P00
- Zoro # G3858000
- UPC # 78477982327
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Color | Black |
Voltage | 125/250 VAC |
CSA C22.2 No. 42 | File 152105 |
At Rated Voltage | 3 HP |
UL498 | File E13399 |
Body Material | Thermoplastic |
Terminal Accom. | #4 - #8AWG |
Pole | 3 |
Face Material | Thermoplastic |
Temperature Rise | Max 30C after 50 cycles OL at 150 percent rated current |
Wire | 3 |
Amperage | 50 A |
NEMA | WD-6 |
Flammability | Rated V-2 per UL 94 |
Strap Material | Galvanized Steel |
Terminal ID | Brass-Hot, Green-Ground, Silver-Neutral |
ANSI | C-73 |
Grounding | Non-Grounding |
Current Limiting | Full Rated Current |
Operating Temperature | -40°C to 60°C |
Dielectric Voltage | Withstands 2000V per UL498 |
Description
Built of durable thermoplastic Leviton Power Receptacles-come equipped with heavy-gauge double-wire copper alloy contacts. To ensure correct and speedy wiring terminals have ID markings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- LEVITON Receptacle (T5832-HGW)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- Leviton Straight Blade Devices