Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 30 A Amps, 250VAC, Single Outlet, 6-30R
Mfr # 5376-P00
Zoro # G704393245
product price: $13.45
/ea
Sold in multiples of 3 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 6-30R
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5376-P00
- Zoro # G704393245
- UPC # 07847798236
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Receptacle Configuration 6-30R, Number of Poles 2, Number of Wires 3, Phase Three, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399, Voltage Rating 250V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Toggle Switch, On/Off, DPST (128374)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- Leviton Straight Blade Devices