Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black
Mfr # 5372-S00
Zoro # G004393211
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5372-S00
- Zoro # G004393211
- UPC # 07847769539
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards ANSI C73, C22.2 No. 14, C22.2 No. 65, File E13399, CSA C22.2 No. 42, NEMA WD-6, UL 486E, UL 498, Voltage Rating 250V AC, Wire Connection Type Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- LEVITON Receptacle Flush Mnt 50A (5206-S00)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON Receptacle, 20 A Amps, 120/208VAC, Flush Mount, 18-20R, Black (7250-FR)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDL)
- Leviton Single Straight Blade Receptacles