Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 30 A Amps, 125/250VAC, Surface Mount, 10-30R
Mfr # 5054-P00
Zoro # G204393325
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Surface
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 10-30R
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5054-P00
- Zoro # G204393325
- UPC # 07847798230
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Non-Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 10-30R, Number of Poles 3, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable, Standards RoHS Compliant, Voltage Rating 125/250V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- OMRON Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13 (D4A0010N)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON Flanged Receptacle (5279-CWP)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- LEVITON Receptacle (5292)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- Leviton Straight Blade Devices