Shop All Straight Blade Plugs
Leviton
Receptacle
Mfr # 275-E
Zoro # G504393315
product price: $22.29
/ea
Sold in multiples of 10 for $222.90
$222.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Commercial
- Amps - Plugs and Receptacles 30 A, 50 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Plug Configuration - Plugs and Receptacles 14-30P, 14-50P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 275-E
- Zoro # G504393315
- UPC # 07847764496
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.75 in to 10.125 in |
Maximum Wire Size | 6 AWG |
For Maximum Cable Diameter | 1.125 in |
Minimum Wire Size | 10 AWG |
Overall Length | 3.49 in |
For Minimum Cable Diameter | 0.75 in |
Description
Plug, Connection Orientation Angled, Current Rating 30 A, 50 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 14-30P, 14-50P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized No, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- Leviton Straight Blade Plugs