Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 223-I
Zoro # G004393310
product price: $2.79
/ea
Sold in multiples of 200 for $558.00
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Residential Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 1-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 223-I
- Zoro # G004393310
- UPC # 78477791783
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 0.9 in |
Face Plate Width | 1.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Non-Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards UL Listed, Voltage Rating 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON Receptacle (CR20-GY)
- LEVITON Receptacle (21254-HW)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- Leviton Duplex Straight Blade Receptacles