Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 21254-HI
Zoro # G304393355
product price: $33.79
/ea
Sold in multiples of 10 for $337.90
$337.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 21254-HI
- Zoro # G304393355
- UPC # 07847783081
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.4 in |
Face Plate Height | 4.5 in |
Maximum Wire Size | 12 AWG |
Face Plate Width | 4.5 in |
Overall Depth | 1.2 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Receptacle (8300-SGW)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- Leviton Duplex Straight Blade Receptacles