Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White
Mfr # 5821-W
Zoro # G304256056
original price:
$5.87
6% off
new price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5821-W
- Zoro # G304256056
- UPC # 78477249871
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.4 in |
Face Plate Height | 2.4 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- LEVITON Receptacle Flush Mnt 50A (5206-S00)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON RCPTCL TMPR OTLT 20A WHT (TWR20-00W)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DRS20)
- Leviton Straight Blade Devices