Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Ivory
Mfr # 5821-I
Zoro # G504256047
Sold in multiples of 100 for $345.00
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5821-I
- Zoro # G504256047
- UPC # 78477249802
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Face Plate Width | 1.4 in |
Face Plate Height | 2.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- LEVITON Tamper Recept White 10Pk (T5320-WMP)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (8300HBITR)
- Leviton Straight Blade Devices