Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory
Mfr # T5020-I
Zoro # G104393227
product price: $5.39
/ea
Sold in multiples of 50 for $269.50
$269.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5020-I
- Zoro # G104393227
- UPC # 07847739201
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 2.4 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KLKR02.5)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- LEVITON Receptacle (5662)
- LEVITON Receptacle (T5325-W)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- Leviton Single Straight Blade Receptacles