Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White
Mfr # WBR20-W
Zoro # G804256020
product price: $8.75
/ea
Sold in multiples of 50 for $437.50
$437.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WBR20-W
- Zoro # G804256020
- UPC # 07847739595
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 0.9 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties UV/Sunlight Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation (411010506)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC240)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- Leviton Single Straight Blade Receptacles