Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Orange
Mfr # MT830-IG
Zoro # G104256003
product price: $19.35
/ea
Sold in multiples of 30 for $580.50
$580.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT830-IG
- Zoro # G104256003
- UPC # 07847750211
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 4.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- LEVITON Receptacle (5292)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- Leviton Single Straight Blade Receptacles