Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Gray
Mfr # M8300-HGY
Zoro # G104256034
product price: $8.69
/ea
Sold in multiples of 50 for $434.50
$434.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-HGY
- Zoro # G104256034
- UPC # 07847745450
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards ANSI, cULus Listed, NOM Certified, Voltage Rating 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- MARINCO 50A 125/250V CONTOURED RV POWER INLET (6344EL-BRV)
- Leviton Single Straight Blade Receptacles