Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White
Mfr # MT163-ILW
Zoro # G304256070
product price: $22.49
/ea
Sold in multiples of 50 for $1,124.50
$1,124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT163-ILW
- Zoro # G304256070
- UPC # 07847759296
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Ring, PK500 (30230)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Ivory (BRY5462I)
- Leviton Straight Blade Devices