Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Ivory
Mfr # M1636-HGI
Zoro # G304256087
product price: $15.29
/ea
Sold in multiples of 50 for $764.50
$764.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-HGI
- Zoro # G304256087
- UPC # 78477364413
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable, Standards ANSI, cULus Listed, NOM Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A10TD)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- LEVITON USB CHRARGR W/RECEPT LA (R08-T5632-0BT)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- Leviton Straight Blade Devices