Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 88116
Zoro # G4051836
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88116
- Zoro # G4051836
- UPC # 78477113387
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 2 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Duplex |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Description
2-Gang Duplex Device Receptacle Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420H)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- Leviton Lighting Controls