Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 88052
Zoro # G3967285
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88052
- Zoro # G3967285
- UPC # 78477780558
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Hole |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Construction | molded |
Description
2-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Yellow (HS363-S50-YELLOW)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D32)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- RACO Raco 6153159 Duplex Receptacle Utility Box Cover (6153159)
- Leviton Lighting Controls