Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 84116
Zoro # G4062232
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size 5.25 in H x 5.312 in W in
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84116
- Zoro # G4062232
- UPC # 78477203712
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.25 in H x 5.312 in W in |
Height | 0.25 in |
Length | 6.89 in |
Width | 5.7 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Smooth |
Type | Oversized |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Gang | 2 |
Construction | Metal |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 1.125 in H x 1.343 in W Duplex Receptacle |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
2-Gang Duplex Device Receptacle Wallplate, Oversized, 430 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- DECORA Decora Wallplate 3G Iv (80411-00I)
- Leviton Wall Plates