Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 84092-40
Zoro # G4052116
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material 302 Stainless Steel
- Size 4.5 in H x 4.56 in W in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84092-40
- Zoro # G4052116
- UPC # 78477780855
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.5 in H x 4.56 in W in |
Length | 6.10 in |
Height | 0.25 in |
Width | 4.92 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Standard Size Traditional |
Thickness | 0.22 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | 1.406 in Dia Hole Single Receptacle |
Description
2-Gang Single 1.406-Inch Diameter, Device Receptacle Wallplate, Standard Size, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON WALPLAT 2G CMBO WHT RCTG (88105-000)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- Leviton Lighting Controls