Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 84016-40
Zoro # G3516138
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84016-40
- Zoro # G3516138
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Plate Size | Standard |
Overall Depth | 0.2 in |
Overall Width | 4.6 in |
Overall Height | 4.5 in |
Details
Item | Duplex Wall Plate |
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Standards | CSA, UL Listed |
Features | Install Quickly and Easily |
Number of Mount Holes | 2 |
Wall Plate Type | Duplex Outlet |
Material Type | Metallic |
Material Grade | Type 302 |
Number of Switch Openings | 0 |
Outlet Orientation | Horizontal |
Resistance Properties | Non-Magnetic |
UL 94 Flammability Rating | Not Rated |
Number of Outlet Openings | 4 |
Number of USB Openings | 0 |
Description
Duplex Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, For Switch Type Not Applicable, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2, Number of Outlet Openings 4, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-11C3N-W-A/20)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- Leviton Lighting Controls