Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 83016
Zoro # G4048476
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83016
- Zoro # G4048476
- UPC # 78477424308
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Color | Aluminum |
Material | Aluminum |
Finish | Smooth |
Type | Duplex |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Construction | Metal |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Cutout | Duplex Receptacle |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- RESIDENTIAL ESSENTIALS Residential Essentials 10821SN Double Blank Switch Plate; Satin Nickel (10821SN)
- Leviton Wall Plates