Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 80726-W
Zoro # G4044093
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
- Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80726-W
- Zoro # G4044093
- UPC # 78477494646
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 5.25 in |
Width | 6.25 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Flush Mount |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 2.15 in |
Thickness | 0.26 in |
Construction | molded |
Application | Commercial |
Mounting | Flush |
Standard | CSA Certified;UL Listed |
Description
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Emergency Stop for Diesel Generator (6510)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- Leviton Wall Plates