Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 80726-I
Zoro # G4045274
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80726-I
- Zoro # G4045274
- UPC # 78477494608
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Height | 0.25 in |
Length | 5.25 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Flush Mount |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Thickness | 0.26 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Construction | molded |
Cutout | 2.15 in |
Application | Residential, Commercial |
Description
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Wallplates P128 (86078)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- Leviton Wall Plates