Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 80716-R
Zoro # G4050813
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
- Length 7.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80716-R
- Zoro # G4050813
- UPC # 78477494028
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 7.8750 in |
Height | 5.6250 in |
Details
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Application | Residential, Commercial |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Cutout | 1.343 x 1.125 |
Description
2-Gang Duplex Device Receptacle Wallplate, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- Leviton Wall Plates