Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 80716-GY
Zoro # G4049422
Sold in multiples of 8 for $7.52
$7.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80716-GY
- Zoro # G4049422
- UPC # 78477493991
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Construction | molded |
Thickness | 0.220 in |
Cutout | 1.343 x 1.125 |
Description
2-Gang, 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- Leviton Wall Plates