Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 80526-BLK
Zoro # G4045055
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80526-BLK
- Zoro # G4045055
- UPC # 78477492000
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Black |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Flush Mount |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.26 in |
Cutout | 2.15 in |
Application | Residential, Commercial |
Description
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- Leviton Lighting Controls