Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 80516
Zoro # G4085007
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80516
- Zoro # G4085007
- UPC # 78477491911
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Duplex |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Cutout | 0.942 in H x 0.406 in W Duplex Receptacle |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Duplex Device Receptacle Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3/10)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- Leviton Wall Plates