Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 16362-I
Zoro # G904393328
product price: $7.59
/ea
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16362-I
- Zoro # G904393328
- UPC # 07847781945
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- LEVITON Receptacle (5361-R)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- Leviton Duplex Straight Blade Receptacles