Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 16352-GY
Zoro # G904393304
product price: $5.89
/ea
Sold in multiples of 50 for $294.50
$294.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16352-GY
- Zoro # G904393304
- UPC # 78477819739
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- LEVITON Receptacle (CR20-GY)
- LEVITON Receptacle (5361-IG)
- LEVITON Receptacle (5361)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (8200-SGW)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- Leviton Straight Blade Devices