Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 16342
Zoro # G104393333
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16342
- Zoro # G104393333
- UPC # 78477788240
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.6 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable, Standards ANSI C73, NEMA WD-1 and WD-6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle (8200-SGW)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle (8300-HGY)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- Leviton Duplex Straight Blade Receptacles