Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 16252
Zoro # G604393321
product price: $5.55
/ea
Sold in multiples of 50 for $277.50
$277.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16252
- Zoro # G604393321
- UPC # 78477819661
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- LEVITON Receptacle (M8300-I)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON Receptacle (8300-HR)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- Leviton Straight Blade Devices