Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 277VAC, Duplex Outlet, 7-15R, Brown
Mfr # 5585
Zoro # G604256008
product price: $8.35
/ea
Sold in multiples of 50 for $417.50
$417.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 277VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 7-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5585
- Zoro # G604256008
- UPC # 78477244401
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.5 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 7-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards CSA C22.2 No. 42: File 152105, Voltage Rating 277V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- CANTEX Coupling, PVC, 3/4 in., 1-9/16 in. OL (6141624)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- Leviton Single Straight Blade Receptacles