Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Red
Mfr # 5261-R
Zoro # G604393307
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5261-R
- Zoro # G604393307
- UPC # 06867911757
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD7)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- LEVITON Receptacle Lt Almond 20A (CBR20-00T)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (AFR15TRI)
- Leviton Straight Blade Devices