Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Ivory
Mfr # 5261-I
Zoro # G904393267
product price: $8.75
/ea
Sold in multiples of 50 for $437.50
$437.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5261-I
- Zoro # G904393267
- UPC # 78477131299
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Poly Pull Plug, 6.000, Item# 2250-060 [Case] (FABPOLYPLUG2250-060-CS30-PC)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1/2'' Reducing Washer, 25PK (RW71)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON Receptacle (T5832-HGW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- LEVITON Leviton White 20 Amp Decora Plus Duplex Receptacle 131-TDR20-00W (131-TDR20-00W)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Blue (HBL420S)
- Leviton Single Straight Blade Receptacles