Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, White
Mfr # 5262-IGW
Zoro # G904393281
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5262-IGW
- Zoro # G904393281
- UPC # 07847705307
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- ITT CANNON KPT 10C 10#20 PIN PLUG (KPT06F1210P)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON Receptacle (T5015-W)
- LEVITON Receptacle (5325-GY)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON Receptacle (16342-W)
- LEVITON Receptacle (M8300-HI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- Leviton Straight Blade Devices