Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Ivory
Mfr # 5262-IGI
Zoro # G904393359
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5262-IGI
- Zoro # G904393359
- UPC # 07847705306
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.4 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON Receptacle (16252-I)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON Receptacle (8300-HR)
- LEVITON Receptacle (5362-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- Leviton Duplex Straight Blade Receptacles