Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Brown
Mfr # 8200-IGB
Zoro # G104256041
product price: $16.15
/ea
Sold in multiples of 50 for $807.50
$807.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-IGB
- Zoro # G104256041
- UPC # 07847705728
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Thermoplastic Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Activation Plates (10PBJ10)
- WIEGMANN Enclosure, 14 in H, 6 in D (HW-141206CHSC)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Receptacle (5662)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15SITR)
- Leviton Single Straight Blade Receptacles