Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Brown
Mfr # 5262-IGB
Zoro # G604393338
product price: $7.79
/ea
Sold in multiples of 50 for $389.50
$389.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262-IGB
- Zoro # G604393338
- UPC # 07847705301
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.4 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (VF14)
- PROSKIT Mini LAN Cable Tester (MT-7058)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206G)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Receptacle (TCR15-W)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- Leviton Straight Blade Devices