Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 1-15R, Brown
Mfr # 223
Zoro # G604256084
product price: $3.15
/ea
Sold in multiples of 200 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Residential Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 1-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 223
- Zoro # G604256084
- UPC # 07847779179
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 0.9 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Non-Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards UL Listed, Voltage Rating 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- Leviton Straight Blade Devices