Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Decorator Duplex Outlet, 5-15R, Ivory
Mfr # 16262-I
Zoro # G304256025
product price: $7.59
/ea
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16262-I
- Zoro # G304256025
- UPC # 78477819418
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Receptacle White 20A (CBR20-00W)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- Leviton Straight Blade Devices