Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Decorator Duplex Outlet, 5-15R, Brown
Mfr # TDR15
Zoro # G804256006
product price: $7.65
/ea
Sold in multiples of 50 for $382.50
$382.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TDR15
- Zoro # G804256006
- UPC # 07847739210
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 0.9 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- WHITE-RODGERS Contactor (120-908)
- HAYDON H-STRUT STAINLESS BEAM CLAMP CONDUIT PARTS AND ACCESSORY, 25PK (C-402-122)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (BR20-E)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- Leviton Straight Blade Devices