Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Decorator Duplex Outlet, 5-15R, Brown
Mfr # 16262
Zoro # G504256023
product price: $7.35
/ea
Sold in multiples of 50 for $367.50
$367.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16262
- Zoro # G504256023
- UPC # 07847781940
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 130VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-C-BASX-1-N)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON Receptacle (5325-E)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- Leviton Straight Blade Devices