Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, Decorator Duplex Outlet, 5-15R, Brown
Mfr # 16242
Zoro # G504256078
product price: $4.65
/ea
Sold in multiples of 100 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16242
- Zoro # G504256078
- UPC # 07847778820
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FG)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Ivory (5252-I)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- MARINCO Marinco 150CCI Connect Charge Inlet (150CCI)
- Leviton Single Straight Blade Receptacles