Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 15 A Amps, 125VAC, 5-15R, Black
Mfr # 1374-1
Zoro # G004393327
product price: $7.99
/ea
Sold in multiples of 100 for $799.00
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Color - Plugs and Receptacles Black
- Wiring Method - Plugs and Receptacles Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1374-1
- Zoro # G004393327
- UPC # 07847717025
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 1.1 in |
Face Plate Height | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- QUEST MFG Horizontal Rack Mount Surge Strip, 12 Outlets, 120V/15A, 1U, 19", Black (HPS-E12P)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QA2-2S)
- SQUARE D Load Center, 54 Spaces, 225A, 120/240V (QO154L225PG)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Brown (5821)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Receptacle, 20 A Amps, 250VAC, Duplex Outlet, 6-20R, Red (8400-R)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (IG5362SA)
- Leviton Straight Blade Devices