Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # 1374-500
Zoro # G604256077
product price: $10.25
/ea
Sold in multiples of 250 for $2,562.50
$2,562.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Color - Plugs and Receptacles Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1374-500
- Zoro # G604256077
- UPC # 07847712085
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- SIEMENS Key, SSG10 Key Code, Silver (3SU19500FP800AA0)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- GARDNER BENDER Door Switch, On/Off, SPST (GSW-26)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- Leviton Single Straight Blade Receptacles