Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 84104-40
Zoro # G4056928
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Finish Smooth
- Type Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84104-40
- Zoro # G4056928
- UPC # 78477202319
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Smooth |
Type | Hole |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Construction | Metal |
Gang | 1 |
Mount | Device |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 1.406 in Dia Hole Single Receptacle |
Description
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- SQUARE D Thermal Unit, 24.5 to 26.1A (CC36.4)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24D)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010010)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- Leviton Lighting Controls