Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 84103
Zoro # G4066728
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Oversized
- Height 0.25 in
- Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84103
- Zoro # G4066728
- UPC # 78477202029
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 0.25 in |
Length | 6.89 in |
Width | 3.74 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Duplex |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Construction | Metal |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Device Receptacle Wallplate, Oversized, 430 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- Leviton Lighting Controls