Shop All Wall Plates
This Product is Discontinued
Leviton
Receptacle 1 Gang Wallplate (Discontinued)
Mfr # 84020-40
Zoro # G4044118
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84020-40
- Zoro # G4044118
- UPC # 78477430750
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Details
Number of Gangs | 1 |
Item | Single Receptacle Wall Plate |
Color | Silver |
Material | Stainless Steel |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description/Special Features | 1.60" Dia. Hole |
Description
1-Gang Locking 1.60 Inch Dia. Device Receptacle Wallplate, Standard Size, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.